Beli charge aki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Battery Charger Reguler (Pengisi Daya Aki)
    Mulai

    Rp1.099.900

  2. Wipro Battery Charger Rotary (Pengisi Daya Aki)
    Mulai

    Rp3.499.900

  3. DENGEN Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp9.199.900

    DENGEN Battery Charger (Pengisi Daya Aki)
    atribut:
    • Rectification: Silicon diode unit for full-wave
    • Protective Devices: Automatic reset circuit breaker & fuse (on input side)
  4. Camelion Battery Charger (Baterai Cas)
    Mulai

    Rp53.900

    Camelion Battery Charger (Baterai Cas)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  5. RHINO Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp759.900

    RHINO Battery Charger (Pengisi Daya Aki)
    atribut:
    • Power Voltage (V): 220
    • Frequency (Hz): 50/60
    • Charging Voltage (V): 12/24
  6. TOTAL Battery Charger (Pengisi Daya Aki)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    TOTAL Battery Charger (Pengisi Daya Aki)
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50
    • Charging Voltage (V): 12/24
    • Average Current (A): 9/4
    • Thrust Current (A): 12
    • Reference Capacity (A): 28-180
    • Insulation class: H
  7. Wipro Battery Charger (Pengisi Daya Aki)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp2.199.900

    Wipro Battery Charger (Pengisi Daya Aki)
    atribut:
    • Rate Input Voltage (V): 220
    • Charging Voltage (A): 12 to 24
  8. Melzer CD Series Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp1.899.900

    Melzer CD Series Battery Charger (Pengisi Daya Aki)
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Charging Voltage (V): 12/24
    • Protection Class: IP20
    • Insulation class: H
  9. BOSCH Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp2.799.900

    BOSCH Battery Charger (Pengisi Daya Aki)
    atribut:
    • Charging Voltage (V): 28.8 / 29.4(± 0.6), 14.4/ 14.74 (± 0.25), 13.6/ 16.5 (± 0.25)
    • Charging Current (A): 7 (± 0.7), 5 (± 0.5), 3.5 (± 0.35), 1.5 (± 0.3)
    • Battery Type: 12V + 24V lead acid battery (AGM, GEL, open and VRLA)
    • Dimension (LxWxH) (mm): 197x108x65
    • Input Power (W): 135
    • Input Voltage: 230V - 240V/50 Hz
    • Rated Output Current (A) : 3.5/7
  10. DENGEN Battery Quick Charger (Pengisi Daya Aki)
    Mulai

    Rp21.999.900

    DENGEN Battery Quick Charger (Pengisi Daya Aki)
    atribut:
    • Rectification: Silicon diode unit for full-wave
  11. Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp319.900

    Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Anda
    atribut:
    • Voltage (V): DC 12/24
    • Dimensions (mm): 185 x 140 x 80
    • Input Power (W): 260
    • Electrical Plug Type: EU Plug
    • Material: Aluminium
    • Input Voltage/Frequency (V/Hz): 110-250, 50
  12. KRISBOW Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp4.999.900

    KRISBOW Battery Charger (Pengisi Daya Aki)
    atribut:
    • Input Voltage (V/Hz/Ph): 230/50/1
    • Charging Voltage (V): 12/24
    • Charging Current 12V (A)/24V (A): 5/10/30/50
    • Power Supply 12V (A)/24V (A): 50
    • Diameter (mm): 360x250x100mm
    • Workable Battery: AGM, STO, GEL, EFB, and LFP9.5
  13. VOZ Battery Charger 12-24V (Pengisi Daya Aki)
    Mulai

    Rp599.900

    VOZ Battery Charger 12-24V (Pengisi Daya Aki)
    atribut:
    • Output voltage (V): 12|24
  14. NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Mulai

    Rp5.899.900

    NOCO GENIUS Battery Charger (Pengisi Daya Aki)
    Deskripsi:
    25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.
    atribut:
    • Charging Voltage: Various
    • Back Current Drain(mA): <0.5
  15. GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Car Battery Maintenance Free 12V (Aki Mobil Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  16. GS ASTRA Hybrid Car Battery (Aki Mobil)
    Mulai

    Rp849.900

    GS ASTRA Hybrid Car Battery (Aki Mobil)
    Deskripsi:
    Keunggulan GS Hybrid : - Minim perawatan menggunakan teknologi Hybrid sehingga penguapan air aki lebih rendah dan penambahan air aki lebih lama 4 sampai 5 kali dibandingkan aki konvensional. - Siap pakai : Aki sudah terisi accu zuur standar pabrik dan sudah terisi setrum sehingga siap langsung dipakai. - Indikator elektrolit : dilengkapi indikator elektrolit untuk mengetahui kondisi permukaan, isi air aki dan daya setrum aki. - Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  17. Camelion Rechargable Battery Ni-MH (Baterai Cas)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp41.900

Daftar Harga charge aki Terbaru October 2026
KRISBOW Battery Charger (Pengisi Daya Aki)Rp999.900
Wipro Battery Charger Reguler (Pengisi Daya Aki)Rp1.099.900
Wipro Battery Charger Rotary (Pengisi Daya Aki)Rp3.499.900
Camelion Battery Charger (Baterai Cas)Rp109.900
DENGEN Battery Charger (Pengisi Daya Aki)Rp9.199.900
Camelion Battery Charger (Baterai Cas)Rp53.900
RHINO Battery Charger (Pengisi Daya Aki)Rp759.900
TOTAL Battery Charger (Pengisi Daya Aki)Rp1.299.900
Wipro Battery Charger (Pengisi Daya Aki)Rp2.199.900
Melzer CD Series Battery Charger (Pengisi Daya Aki)Rp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)